This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

One Handle Single Function Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #MTL5182EP
Moen

Chateau® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT182EP
  • Item #4038350
  • Manufacturer Part #T182EP
5 out of 5 Customer Rating
Brand image

This product has been replaced by

One Handle Single Function Shower Faucet in Chrome (Trim Only)
Moen One Handle Single Function Shower Faucet in Chrome (Trim Only)
Manufacturer Part #MTL5182EP
Moen

Chateau® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT182EP
  • Item #4038350
  • Manufacturer Part #T182EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 387
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Knob handle for a more conventional look
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Cartridge Type
1222
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Acrylic
Handle Type
Knob
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
UL Listed
No
UPC
026508208786