This product requires certification to purchase.

Posi-Temp 1/2 in. Single-Handle Shower Valve Only

Moen

Chateau Posi-Temp 1/2 in. Single-Handle Shower Valve Only

  • Fast #
  • Part #ML23561
  • Item #12150256
  • Manufacturer Part #L23561
4.7 out of 5 Customer Rating
Brand image
Moen

Chateau Posi-Temp 1/2 in. Single-Handle Shower Valve Only

  • Fast #
  • Part #ML23561
  • Item #12150256
  • Manufacturer Part #L23561
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish offers a mirror-like look that complements any bathroom décor
  • Matches other faucets and accessories in the Chateau Collection for a cohesive style
  • Posi-Temp valve maintains consistent water pressure and temperature, even when other water sources are in use
  • Features Moen’s Duralock Quick Connect system for fast, secure installation
  • Meets EPA WaterSense standards to conserve water without sacrificing performance
  • Designed to meet Americans with Disabilities Act (ADA) specifications for accessibility
  • Backed by Moen’s Limited Lifetime Warranty for durability and peace of mind
  • Clean lines and polished finish add a soft modern touch to any shower space
  • Requires Certification
Dimensions & Measurements
Height
6-1/2 in
Width
6-1/2 in
Characteristics & Features
Collection
Chateau
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Fits Brand
Moen
Type
ML23561