This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

Single Handle Shower Valve Trim in Chrome
Moen Single Handle Shower Valve Trim in Chrome
Manufacturer Part #TL5470
Moen

Chateau® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT470
  • Item #136775
  • Manufacturer Part #T470
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Single Handle Shower Valve Trim in Chrome
Moen Single Handle Shower Valve Trim in Chrome
Manufacturer Part #TL5470
Moen

Chateau® Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT470
  • Item #136775
  • Manufacturer Part #T470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Knob handle for a more conventional look
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
Dimensions & Measurements
Depth
7-19/50 in
Escutcheon Height
7-19/50 in
Escutcheon Width
7-19/50 in
Height
4 in
Showerhead Flow Rate
2.5 gpm
Width
7-19/50 in
Characteristics & Features
Cartridge Type
1225
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Acrylic
Handle Type
Knob
Number of Handles
Single Handle
Trim Only
Yes
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
UL Listed
No
WaterSense Labeled
No
UPC
026508019825