This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome Plated

This product has been replaced by

Moen Chrome Plated Two Handle Kitchen Faucet
Moen Two Handle Kitchen Faucet in Chrome Plated
Manufacturer Part #7906
Moen

Chateau® Two Handle Kitchen Faucet in Chrome Plated

  • Fast #
  • Part #M67900
  • Item #143512
  • Manufacturer Part #67900
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome Plated Two Handle Kitchen Faucet
Moen Two Handle Kitchen Faucet in Chrome Plated
Manufacturer Part #7906
Moen

Chateau® Two Handle Kitchen Faucet in Chrome Plated

  • Fast #
  • Part #M67900
  • Item #143512
  • Manufacturer Part #67900
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 144
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle knob handle for a more conventional look
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
6-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
15/16 in
Spout Height
5-1/2 in
Spout Reach
8-1/2 in
Spout Swivel
180°
Included Components
Deck Plate Included
Yes
Supply Lines Included
No
Characteristics & Features
Collection
Chateau®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Connection
IPS
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
1224 Duralast Cartridge
Handle Material
Acrylic
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Type
Low Arc, Swivel
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1, ANSI 9, ANSI 61
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
026508015544