This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Moen

Chateau Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT5990
  • Item #12142064
  • Manufacturer Part #MT5990
5 out of 5 Customer Rating
Brand image
Moen

Chateau Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT5990
  • Item #12142064
  • Manufacturer Part #MT5990
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish offers a mirror-like look that complements any bathroom décor
  • Matches other faucets and accessories in the Chateau Collection for a cohesive style
  • Two-handle lever design provides precise control of hot and cold water
  • Spout extends 9 inches for optimal water flow into the tub
  • Features Moen’s Duralock Quick Connect system for fast, secure installation
  • Meets Americans with Disabilities Act (ADA) specifications for accessibility
  • Constructed for durability and backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
16.0 gpm
Characteristics & Features
Collection
Chateau
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Type
MT5990
UPC
026508391716