This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

Moen

Cia™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2261BN
  • Item #9535644
  • Manufacturer Part #UT2261BN
3.3 out of 5 Customer Rating
Brand image
Moen

Cia™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUT2261BN
  • Item #9535644
  • Manufacturer Part #UT2261BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • M-CORE 2-Series cartridge included with the trim
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-1/2 in
Characteristics & Features
Collection
Cia™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Valve Trim
UPC
026508336311