This product requires certification to purchase.

Tub Spout in Brushed Gold

Moen

Cia™ Tub Spout in Brushed Gold

  • Fast #
  • Part #M3346BG
  • Item #9535633
  • Manufacturer Part #3346BG
4.1 out of 5 Customer Rating
Brand image
Moen

Cia™ Tub Spout in Brushed Gold

  • Fast #
  • Part #M3346BG
  • Item #9535633
  • Manufacturer Part #3346BG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Gold finish adds a touch of sophistication to any room
  • Designed to be installed on a 1/2” pipe slip fit-CC connection
  • 7-1/4-Inch tub spout length
  • Lift rod included to allow stream to flow though tub or up to showerhead
  • Authentic Moen replacement part
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
3-63/100 in
Length
7-1/4 in
Spout Height
3-7/10 in
Spout Reach
7-1/4 in
Width
3-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Cia™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Tub Spout
Installation Type
Deck Mount
Material
Zinc
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
Fits Brand
Moen
Type
M3346BG
UPC
026508335826