This product requires certification to purchase.

2-Hook Robe Hook in Brushed Gold

Moen

Colinet™ 2-Hook Robe Hook in Brushed Gold

  • Fast #
  • Part #MYB0503BG
  • Item #8931154
  • Manufacturer Part #YB0503BG
4.8 out of 5 Customer Rating
Brand image
Moen

Colinet™ 2-Hook Robe Hook in Brushed Gold

  • Fast #
  • Part #MYB0503BG
  • Item #8931154
  • Manufacturer Part #YB0503BG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Colinet, is a highly distinctive suite that perfectly complements any bath by providing a wide decor style reach depending on its finish
  • In chrome and brushed nickel, Colinet is tailored traditional
  • In brushed gold, it’s the epitome of glamour
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
5 in
Projection
2-1/4 in
Width
2 in
Characteristics & Features
Collection
Colinet™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
UPC
034584032430