This product requires certification to purchase.

60W 4-Light Vanity Fixture in Brushed Gold

Moen

Colinet™ 60W 4-Light Vanity Fixture in Brushed Gold

  • Fast #
  • Part #MYB0564BG
  • Item #8931195
  • Manufacturer Part #YB0564BG
3.3 out of 5 Customer Rating
Brand image
Moen

Colinet™ 60W 4-Light Vanity Fixture in Brushed Gold

  • Fast #
  • Part #MYB0564BG
  • Item #8931195
  • Manufacturer Part #YB0564BG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • The adjustable mounting arm allows for a quick and easy installation and fits most front, side and angle mount style tanks
  • No need to drain the tank
  • 100% Moen made
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
12-1/2 in
Width
25-5/8 in
Characteristics & Features
Collection
Colinet™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting
Material
Glass, Zinc
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Dry Locations
UPC
034584032799