This product requires certification to purchase.

Drawer Pull in Brushed Gold

Moen

Colinet™ Drawer Pull in Brushed Gold

  • Fast #
  • Part #MYB0507BG
  • Item #8931161
  • Manufacturer Part #YB0507BG
5 out of 5 Customer Rating
Brand image
Moen

Colinet™ Drawer Pull in Brushed Gold

  • Fast #
  • Part #MYB0507BG
  • Item #8931161
  • Manufacturer Part #YB0507BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Coordinates with Moen's Greenfield bathroom faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-13/20 in
Length
4-7/16 in
Width
4-7/16 in
Characteristics & Features
Collection
Colinet™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Hardware Type
Drawer Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
UPC
034584032515