This product requires certification to purchase.

Rectangular Closed Towel Ring in Brushed Gold

Moen

Colinet™ Rectangular Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #MYB0586BG
  • Item #8931196
  • Manufacturer Part #YB0586BG
4.4 out of 5 Customer Rating
Brand image
Moen

Colinet™ Rectangular Closed Towel Ring in Brushed Gold

  • Fast #
  • Part #MYB0586BG
  • Item #8931196
  • Manufacturer Part #YB0586BG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
2-1/4 in
Height
5-3/4 in
Projection
3-5/8 in
Width
7-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Colinet™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Material
Zinc
Mount Type
Wall
Ring Type
Closed
Shape
Rectangular
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
034584032843