This product requires certification to purchase.

Two Handle Diverter Valve Trim in Brushed Gold

Moen

Colinet™ Two Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS9211BG
  • Item #8927396
  • Manufacturer Part #UTS9211BG
5 out of 5 Customer Rating
Brand image
Moen

Colinet™ Two Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS9211BG
  • Item #8927396
  • Manufacturer Part #UTS9211BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This trim kit requires a M-CORE 3-Series Mixing Valve with Integrated Transfer Valve to complete installation
  • Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
  • IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps are not included with the transfer valves.
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/8 in
Diameter
7 in
Escutcheon Height
10-1/8 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
10-1/8 in
Length
3-1/8 in
Tub Spout Reach
1/100 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Diverter
Collection
Colinet™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
026508322680