This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Moen

Colinet™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0508BL
  • Item #8931178
  • Manufacturer Part #YB0508BL
4.4 out of 5 Customer Rating
Brand image
Moen

Colinet™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB0508BL
  • Item #8931178
  • Manufacturer Part #YB0508BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • Pivoting post allows for easy roll changes without the need for a traditional roller
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-63/100 in
Height
2 in
Projection
3-5/8 in
Width
6-7/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Colinet™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584032560