This product requires certification to purchase.

Single Handle Diverter Valve Trim in Chrome

This product has been replaced by

Moen Chrome Single Lever Handle Pressure Balancing Valve Trim Only
Moen Single Handle Pressure Balancing Valve Trim in Chrome
Manufacturer Part #T8370
Moen

Commercial Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MT8360
  • Item #4274561
  • Manufacturer Part #T8360
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome Single Lever Handle Pressure Balancing Valve Trim Only
Moen Single Handle Pressure Balancing Valve Trim in Chrome
Manufacturer Part #T8370
Moen

Commercial Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #MT8360
  • Item #4274561
  • Manufacturer Part #T8360
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Requires 3360: Commercial three–function 1/2" transfer valve (sold separately)
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Inlets and outlets on same plane
  • Supplied with vandal resistant screws
  • Valve operates 3 distinct functions but can be plumbed for 2 distinct functions
  • Limited 5 Year Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-11/25 in
Escutcheon Height
5 in
Escutcheon Width
5 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
026508222775