This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

Commercial Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M9480
  • Item #7203401
  • Manufacturer Part #9480
5 out of 5 Customer Rating
Brand image
Moen

Commercial Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M9480
  • Item #7203401
  • Manufacturer Part #9480
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1255 Duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • 3/8" compression flexible supply lines
  • No lift rod hole
  • Red and Blue plastic temperature indicators
  • Limited 5 Year Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
19-21/25 in
Drain Included:
No
Faucet Height:
2-17/20 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-17/20 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
3-13/50 in
Spout Reach:
4-1/16 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
026508255490
WaterSense Labeled:
Yes