This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

This product has been replaced by

No image available
Moen SPOT RESIST BRUSHED NICKEL TWO-HANDLE HIGH ARC BATHROOM FAUCET
Manufacturer Part #84515SRN
Moen

Darcy™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84550SRN
  • Item #7609309
  • Manufacturer Part #WS84550SRN
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Moen SPOT RESIST BRUSHED NICKEL TWO-HANDLE HIGH ARC BATHROOM FAUCET
Manufacturer Part #84515SRN
Moen

Darcy™ Two Handle Centerset Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #MWS84550SRN
  • Item #7609309
  • Manufacturer Part #WS84550SRN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This product is changing flow rate to adhere to california requirements. product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with california energy commission requirements based on date of manufacture. difference in the flow rates is negligible.
  • Finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
5-11/16 in
Spout Height
4-31/64 in
Spout Reach
4-29/32 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Darcy™
Color Finish Category
Nickel Tones
Color Finish Name
Spot Resist Brushed Nickel
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Commercial
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
026508262207