This product requires certification to purchase.

2 Robe Hook in Oil Rubbed Bronze

Moen

Dartmoor™ 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2103ORB
  • Item #7160228
  • Manufacturer Part #YB2103ORB
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2103ORB
  • Item #7160228
  • Manufacturer Part #YB2103ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 2016
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Supports up to 35 lb.
  • Offers everyday convenience and also allows for maximum hanging efficiency
  • Double hook design for maximum storage capability
  • Full line of Dartmoor faucets and accessories available to complete the look of your bath
  • Backed by MOEN's limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-13/32 in
Projection
2-13/32 in
Width
3 in
Characteristics & Features
Collection
Dartmoor™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Installation Type
Wall Mount
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584025036