This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

Moen

Dartmoor™ 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2124ORB
  • Item #7164564
  • Manufacturer Part #YB2124ORB
4 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2124ORB
  • Item #7164564
  • Manufacturer Part #YB2124ORB
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Dartmoor™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584025128