This product requires certification to purchase.

Rectangular Closed Towel Ring in Oil Rubbed Bronze

Moen

Dartmoor™ Rectangular Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2186ORB
  • Item #7164488
  • Manufacturer Part #YB2186ORB
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor™ Rectangular Closed Towel Ring in Oil Rubbed Bronze

  • Fast #
  • Part #MYB2186ORB
  • Item #7164488
  • Manufacturer Part #YB2186ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Dartmoor™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
8-97/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Wall
Ring Type:
Closed
Shape:
Rectangular
UPC:
034584025159
Width:
2-17/50