This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Nickel

Moen

Dartmoor Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT681BN
  • Item #10010558
  • Manufacturer Part #WT681BN
5 out of 5 Customer Rating
Brand image
Moen

Dartmoor Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT681BN
  • Item #10010558
  • Manufacturer Part #WT681BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Zinc construction provides durability
  • Backed by a limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
8.0 gpm
Height
4-14/25 in
Spout Height
1 in
Characteristics & Features
Collection
Dartmoor
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Type
Wall Mount Tub Filler
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Type
MWT681BN
UPC
026508353288