This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

This product has been replaced by

Moen Chrome Two Handle Widespread Bathroom Sink Faucet (Valve Included)
Moen Two Handle Widespread Bathroom Sink Faucet in Chrome (Valve Included)
Manufacturer Part #TV6805
Moen

Dartmoor™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MT6805
  • Item #7115651
  • Manufacturer Part #T6805
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome Two Handle Widespread Bathroom Sink Faucet (Valve Included)
Moen Two Handle Widespread Bathroom Sink Faucet in Chrome (Valve Included)
Manufacturer Part #TV6805
Moen

Dartmoor™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MT6805
  • Item #7115651
  • Manufacturer Part #T6805
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
5-1/8 in
Flow Rate
1.2 gpm
Handle Length (in)
2-5/16 in
Height
5-1/8 in
Maximum Deck Thickness
1-1/2 in
Spout Height
4-1/16 in
Spout Reach
5-1/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
1234
Collection
Dartmoor™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
WaterSense Labeled
Yes
UPC
026508264591