This product requires certification to purchase.

18 in. Zinc Towel Bar in Polished Chrome

Moen

Doux™ 18 in. Zinc Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0218CH
  • Item #7665498
  • Manufacturer Part #YB0218CH
3.2 out of 5 Customer Rating
Brand image
Moen

Doux™ 18 in. Zinc Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0218CH
  • Item #7665498
  • Manufacturer Part #YB0218CH
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 528
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Fixtures can be mounted with glass globes facing vertically or horizontally for more design flexibility
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
2-63/1000 in
Length
18 in
Width
18 in
Characteristics & Features
Collection
Doux™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584028471