9 in. Towel Bar in Matte Black
Doux 9 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1344-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Doux
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-47/50
- Height:
- 2-63/1000
- Installation Type:
- Wall Mount
- Length:
- 9
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034584028877