This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

Moen

Doux™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3835
  • Item #7740906
  • Manufacturer Part #S3835
4 out of 5 Customer Rating
Brand image
Moen

Doux™ Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3835
  • Item #7740906
  • Manufacturer Part #S3835
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-9/16 in
End Connection 1
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Hose Length
69 in
Tub Spout Reach
7-3/4 in
Width
3-1/4 in
Characteristics & Features
Collection
Doux™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
026508291221