This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

Moen

Doux™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUTS9204BN
  • Item #8807403
  • Manufacturer Part #UTS9204BN
3.7 out of 5 Customer Rating
Brand image
Moen

Doux™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MUTS9204BN
  • Item #8807403
  • Manufacturer Part #UTS9204BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with disabilities act (ADA) specifications
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen's limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2 in
Escutcheon Height
4-1/4 in
Escutcheon Width
4-1/4 in
Faucet Connection Size
1/2 in
Length
2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Diverter
Collection
Doux™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Dual
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508322666