This product requires certification to purchase.

Multi Function Hand Shower in Spot Resist® Brushed Nickel

Moen

Engage Multi Function Hand Shower in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M26112EPSRN
  • Item #7609569
  • Manufacturer Part #26112EPSRN
3.9 out of 5 Customer Rating
Brand image
Moen

Engage Multi Function Hand Shower in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M26112EPSRN
  • Item #7609569
  • Manufacturer Part #26112EPSRN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 132
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • An integrated magnet means removing the hand shower is simple - and putting it back is a snap
  • 5.5" diameter spray head hand shower
  • 6 functions allow you to customize your shower experience
  • Magnetix technology for easy removal and docking
  • Docks facing forward to avoid splashing water outside the shower
  • Meets EPA WaterSense criteria for water conservation without sacrificing performance
  • 60-inch kink-free metal hose offers ideal flexibility and reach
  • Spot Resist Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Backed by Moen's Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-31/100 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
5-1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
9-1/2 in
Hose Length
9-1/2 in
Width
5-1/2 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Engage
Color Finish Category
Nickel Tones
Color Finish Name
Spot Resist Brushed Nickel
Showerhead Function
Multi
Spray Type
Massage, Full
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
026508281383