This product requires certification to purchase.

Multi Function Showerhead in Matte Black

Moen

Engage Multi Function Showerhead in Matte Black

  • Fast #
  • Part #M26010BL
  • Item #9431923
  • Manufacturer Part #26010BL
4.8 out of 5 Customer Rating
Brand image
Moen

Engage Multi Function Showerhead in Matte Black

  • Fast #
  • Part #M26010BL
  • Item #9431923
  • Manufacturer Part #26010BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 66
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Showerhead with handshower
  • Magnetix™ technology features an innovative magnetic docking system
  • Six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-3/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Engage
Color Finish Category
Blacks
Color Finish Name
Matte Black
Shape
Round
Showerhead Function
Multi
Spray Type
Downpour, Massage, Pause, Relaxing Massage, Rinse, Soothing Massage, Wide Coverage
Warranty & Product Information
ADA Compliant
Yes
UPC
026508344118