This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

This product has been replaced by

Moen Chrome Multi Function Showerhead
Moen Multi Function Showerhead in Chrome
Manufacturer Part #200W0
Moen

EOS™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #M20001
  • Item #7165084
  • Manufacturer Part #20001
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Chrome Multi Function Showerhead
Moen Multi Function Showerhead in Chrome
Manufacturer Part #200W0
Moen

EOS™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #M20001
  • Item #7165084
  • Manufacturer Part #20001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 3.75" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Three-function targeted massage; full spray; refreshing spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
3-3/4 in
Faucet Connection Size
1/2 in
Height
3-1/4 in
Length
3-1/4 in
Shower Arm Reach
3-1/4 in
Showerhead Flow Rate
1.75 gpm
Width
3-3/4 in
Characteristics & Features
Collection
EOS™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Massage, Full
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
026508279663