100W 4-Light Medium Base Bracket in Oil Rubbed Bronze
Eva™ 100W 4-Light Medium Base Bracket in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Eva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Glass Type:
- Frosted
- Height:
- 9-57/100
- Installation Type:
- Wall Mount
- Length:
- 32-19/50
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Zinc, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 034584022462
- Volts:
- 120V
- Watts:
- 100
- Width:
- 32-19/50