This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Eva® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2818CH
  • Item #2882295
  • Manufacturer Part #YB2818CH
3.3 out of 5 Customer Rating
Brand image
Moen

Eva® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB2818CH
  • Item #2882295
  • Manufacturer Part #YB2818CH
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • For use in the bath as well as the kitchen for hanging towels and more
  • Designed for hassle-free installation
  • Coordinates with faucets and accessories from the Eva Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-7/16 in
Height
1-99/100 in
Length
18 in
Projection
3-7/16 in
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Eva®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584005571


Recommended Accessories