This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

Moen

Eva™ One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MT2133EPORB
  • Item #4038351
  • Manufacturer Part #T2133EPORB
3.1 out of 5 Customer Rating
Brand image
Moen

Eva™ One Handle Single Function Bathtub & Shower Faucet in Oil Rubbed Bronze (Trim Only)

  • Fast #
  • Part #MT2133EPORB
  • Item #4038351
  • Manufacturer Part #T2133EPORB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 3-1/2 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • 7 in tub spout length
  • ADA compliant
  • WaterSense Certified
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
3-1/2 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Shower Arm Reach
7-13/16 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
1222
Collection
Eva™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Connection
CC, IPS
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
026508207840