Round Open Towel Ring in Oil Rubbed Bronze
Eva® Round Open Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 540-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Zinc construction provides durability
- Full line of Eva faucets and accessories available to complete the look of your bathroom
- Single-ring, wall mounted
- Constructed from zinc for extra security
- Backed by MOEN's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Eva®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-7/16
- Diameter:
- 6
- Height:
- 7-5/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-7/16
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 034584005717