Trip Lever in Oil Rubbed Bronze
Eva® Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- The adjustable mounting arm allows for a quick and easy installation
- Fits most front, side and angle mount style tanks with no need to drain the tank
- Limited lifetime warranty
- Quick and easy to install
Specifications
- Collection:
- Eva®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-4/5
- Handle Type:
- Trip Lever
- Length:
- 4
- Material:
- Zinc
- UPC:
- 034584005724
- WaterSense Labeled:
- No
- Width:
- 1-1/2