This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze (Valve Included)

Moen

Eva™ Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze (Valve Included)

  • Fast #
  • Part #MTV6420ORB
  • Item #10422466
  • Manufacturer Part #TV6420ORB
5 out of 5 Customer Rating
Brand image
Moen

Eva™ Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze (Valve Included)

  • Fast #
  • Part #MTV6420ORB
  • Item #10422466
  • Manufacturer Part #TV6420ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil-rubbed bronze finish delivers a rich, dark brown, Old World finish with striking light and dark accents
  • This trim kit includes the required Moen valve to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Can be installed between 8" to 16" for a more customized widespread installation
  • Coordinates with other faucets and accessories in the Eva Collection
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6 in
Faucet Center Size
8 in
Flow Rate
1.2 gpm
Height
5-13/100 in
Maximum Deck Thickness
1-1/2 in
Spout Height
5-11/100 in
Spout Reach
5-2/25 in
Width
12-63/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
1234
Collection
Eva™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
026508378373