This product requires certification to purchase.

100W 2-Light Medium E-26 Vanity Fixture in Brushed Gold

Moen

Flara™ 100W 2-Light Medium E-26 Vanity Fixture in Brushed Gold

  • Fast #
  • Part #MYB0362BG
  • Item #8154622
  • Manufacturer Part #YB0362BG
4.5 out of 5 Customer Rating
Brand image
Moen

Flara™ 100W 2-Light Medium E-26 Vanity Fixture in Brushed Gold

  • Fast #
  • Part #MYB0362BG
  • Item #8154622
  • Manufacturer Part #YB0362BG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 24
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • Limited lifetime warranty
  • Two globe
  • UL® listed
  • Replacement globes available
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Glazed sockets ensure the socket rings install with ease
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Standard 110 voltage
  • Requires Certification
Dimensions & Measurements
Height
10-3/16 in
Width
15 in
Characteristics & Features
Collection
Flara™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Zinc
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
UL Listed
Suitable for Dry Locations
UPC
034584031341