Two Handle Diverter Valve Trim in Polished Nickel
Flara™ M-Core™ 3-Series Two Handle Diverter Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This trim kit requires a M-CORE 3-Series mixing valve with integrated transfer valve to complete installation
- Integrated M-CORE transfer valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- Important: When using 3 showering devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See transfer valve instructions for additional information
- Important: When using 2 showering devices, designated outlet 3 must be capped. Caps are not included with the transfer valves
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water for greater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Volume Control
- Collection:
- Flara™ M-Core™ 3-Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 9-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Tub Spout Reach:
- 1/100 in
- UL Listed:
- No
- UPC:
- 026508321263
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in