Non-Diverter Tub Spout in Chrome
Flara™ Non-Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connection 2:
- CC
- End Connections:
- Slip x CC
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-diverter
- Tub Spout Reach:
- 8-1/8
- UL Listed:
- No
- UPC:
- 026508302569
- WaterSense Labeled:
- No
- Width:
- 3