One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Flara™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Required valve model #2510, 2520, 2570, or 2590 sold separately sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other faucets and accessories in the Flara Collection
- Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 6-1/16 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- IPS
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 026508302651
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No