This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Moen

Flara™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #MS6981EWNL
  • Item #9855370
  • Manufacturer Part #S6981EWNL
4.4 out of 5 Customer Rating
Brand image
Moen

Flara™ Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #MS6981EWNL
  • Item #9855370
  • Manufacturer Part #S6981EWNL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Featuring single-sensor touchless activation, Motion Sense wave allows you to easily turn water on and off with the wave of a hand. No need to touch the faucet with dirty or wet hands.
  • Meets EPA Water Sense criteria to conserve water without sacrificing performance
  • Flexible supply lines with 3/8" compression fittings
  • Coordinates with Moen faucets and accessories in the Flare Collection
  • Includes 3 AA Batteries, eliminating the need for a dedicated outlet (optional AC power available)
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
7-19/50 in
Flow Rate
1.2 gpm
Length
5-3/4 in
Maximum Deck Thickness
2-1/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Battery Size
AA
Battery Type
Alkaline
Collection
Flara™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
026508354988