This product requires certification to purchase.

Battery Kit

Moen

Flo Battery Kit

  • Fast #
  • Part #M920008
  • Item #11607390
  • Manufacturer Part #920-008
3.2 out of 5 Customer Rating
Brand image
Moen

Flo Battery Kit

  • Fast #
  • Part #M920008
  • Item #11607390
  • Manufacturer Part #920-008
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Extends the operation of the smart water monitor and shut-off for up to four hours in the event of a main power disruption
  • Easy, DIY installation, mounts to the wall
  • Indoor rated to operate between 0 to 45 Deg C
  • Rigorously tested for reliability and safety assurance and backed by Moen's one year limited warranty
  • Installs between the flo-smart water shut-off and the main power cord and adapter, which is then plugged into a wall outlet, no pairing or additional set-up is required
  • Sold as an optional accessory, the next generation lithium-ion battery backup for the Moen flo-smart water monitor and shut-off helps ensure continuous power during outages
  • Compatible with the flo-smart water monitor and shut-off, sold separately
  • Requires Certification
Dimensions & Measurements
Capacity
6.8 Ah
Weight
1.43 lb
Characteristics & Features
Collection
Flo
Tool Type
Battery
Electrical & Operational Information
Temperature Range
32 to 132 Deg F
Volts
12V
Warranty & Product Information
Type
M920008
UPC
026508392751