This product requires certification to purchase.

Smart Water Detector (Pack of 3)

Moen

Flo Smart Water Detector (Pack of 3)

  • Fast #
  • Part #M920005
  • Item #8203342
  • Manufacturer Part #920-005
4.9 out of 5 Customer Rating
Brand image
Moen

Flo Smart Water Detector (Pack of 3)

  • Fast #
  • Part #M920005
  • Item #8203342
  • Manufacturer Part #920-005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 624
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Smart technology detects leaks to help reduce the risk of water damage by providing 24/7 monitoring
  • Monitors for water leaks and measures the room’s temperature and humidity to help protect against frost and mold risk
  • Connects to the Moen Smart Water App to notify you of moisture through notifications to their smartphone
  • Available in single- or multi-packs, providing the opportunity to achieve home water management at any budget
  • Offers ability to use and connect multiple detectors within the home for whole home protection
  • Use the Smart Leak Detector as a standalone monitoring device or connect it to the Flo Smart Water Monitor and Shutoff (sold separately) for whole-home protection
  • Includes an extension cable with Remote Sensing Disc that can extend up to 48 inches, making it perfect for reaching tight spaces like under a washing machine or next to a dishwasher
  • Battery Type: CR123A – 3-volt lithium metal battery that lasts up to 2 years
  • Includes a 1-year warranty
  • Requires Certification

Specifications

Application:
Residential
Battery Size:
3V
Collection:
Flo
Height:
3-7/25 in
Length:
4-1/2 in
Material:
Plastic
NSF Certified:
No
Number of Tools Included:
1
Package Quantity:
Pack of 3
Power Source:
Battery
Proposition 65:
PROP 65 WARNING
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
No
UL Listed:
No
UPC:
850015061004
Weight:
1 lb
Width:
2-16/25 in
Wireless Communication:
Wi-Fi