This product requires certification to purchase.

Garbage Disposal Air Switch Button in Chrome

Moen

Garbage Disposal Air Switch Button in Chrome

  • Fast #
  • Part #MAS4201BZG
  • Item #11809876
  • Manufacturer Part #MAS4201BZG
4.5 out of 5 Customer Rating
Brand image
Moen

Garbage Disposal Air Switch Button in Chrome

  • Fast #
  • Part #MAS4201BZG
  • Item #11809876
  • Manufacturer Part #MAS4201BZG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • Also requires disposal air switch controller (arc-4200) to be purchased separately
  • STYLISH OPTION: Alternative to the traditional wall switch and a perfect fit for kitchen island Installations
  • Designed for hassle-free installation
  • Authentic Moen replacement part
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Material
Plastic
Warranty & Product Information
Application
Residential
Type
MAS4201BZG
UPC
026508401446