This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

Genta LX Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M6706
  • Item #12167937
  • Manufacturer Part #6706
3.1 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M6706
  • Item #12167937
  • Manufacturer Part #6706
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-handle lever handle offers effortless control
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with ADA specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA Watersense criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Deck plate included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
7-1/2 in
Flow Rate
1.0 gpm
Height
7-1/2 in
Spout Height
3-3/4 in
Spout Reach
4-5/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Genta LX
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
M6706
WaterSense Labeled
Yes
UPC
026508404898