This product requires certification to purchase.

Single Handle Transfer & Diverter Valve Trim in Bronzed Gold

Moen

Genta LX Single Handle Transfer & Diverter Valve Trim in Bronzed Gold

  • Fast #
  • Part #MT2470BZG
  • Item #12245956
  • Manufacturer Part #MT2470BZG
4.9 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Transfer & Diverter Valve Trim in Bronzed Gold

  • Fast #
  • Part #MT2470BZG
  • Item #12245956
  • Manufacturer Part #MT2470BZG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • This trim kit requires valve # 2521, 2551, 2571, or 2581 to complete installation
  • Transfer valves direct water flow to multiple showering functions
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources are in use
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Included Components
Handle Included
Yes
Characteristics & Features
Collection
Genta LX
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
Type
MT2470BZG
UPC
026508394922