This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Bronzed Gold

Moen

Genta LX Single Handle Wall Mount Tub Filler in Bronzed Gold

  • Fast #
  • Part #MWT901BZG
  • Item #12246015
  • Manufacturer Part #WT901BZG
3.6 out of 5 Customer Rating
Brand image
Moen

Genta LX Single Handle Wall Mount Tub Filler in Bronzed Gold

  • Fast #
  • Part #MWT901BZG
  • Item #12246015
  • Manufacturer Part #WT901BZG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
8.0 gpm
Characteristics & Features
Collection
Genta LX
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Type
Wall Mount Tub Filler
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
MWT901BZG
UPC
026508394359