Single Handle Shower Faucet in Matte Black (Trim Only)
Genta™ Single Handle Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- This trim kit requires a M-CORE Mixing Valve to complete installation
- M-CORE universal valves, with 4-Series trim, have thermostatic functionality, which allows for total control of shower temperature by continuously reacting to temperature changes between hot and cold to maintain perfect desired temperature
- Two handle design features a temperature control handle, as well as a volume control handle
- 4-Series provides volume control functionality that allows the end user to adjust the flow volume of water, without impacting water temperature
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- M-CORE 4-Series trim offers a full line of finish, style and platform options for every shower configuration
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Genta™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 6-1/4
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 026508339176
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/4