This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Nickel

Moen

Gibson™ Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT961BN
  • Item #9910751
  • Manufacturer Part #WT961BN
5 out of 5 Customer Rating
Brand image
Moen

Gibson™ Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT961BN
  • Item #9910751
  • Manufacturer Part #WT961BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Limited lifetime warranty
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
10-81/100 in
Faucet Connection Size
1/2 in
Flow Rate
8.0 gpm
Height
4-14/25 in
Length
10-81/100 in
Spout Height
1 in
Characteristics & Features
Collection
Gibson™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
Slip Fit
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Valve Type
Disc Valve
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
026508353431