This product requires certification to purchase.

18 in. Towel Bar in Matte Black

Moen

Glyde™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB2318BL
  • Item #8786801
  • Manufacturer Part #YB2318BL
5 out of 5 Customer Rating
Brand image
Moen

Glyde™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB2318BL
  • Item #8786801
  • Manufacturer Part #YB2318BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte Black finish makes a bold statement
  • Pro-fit installation system, including template with a built-in level, eliminates set screws for faster, more secure mounting
  • Coordinates with other faucets and accessories in the Glyde Collection
  • 18" long
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
3 in
Height
1-3/4 in
Length
18 in
Projection
3-1/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Glyde™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584033208