This product requires certification to purchase.

Single Function Showerhead in Matte Black

Moen

Glyde™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #M6345BL
  • Item #8554910
  • Manufacturer Part #6345BL
5 out of 5 Customer Rating
Brand image
Moen

Glyde™ Single Function Showerhead in Matte Black

  • Fast #
  • Part #M6345BL
  • Item #8554910
  • Manufacturer Part #6345BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
8 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Width
8 in
Characteristics & Features
Collection
Glyde™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full, Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
026508306000