Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Glyde™ Two Handle Roman Tub Faucet in Brushed Nickel (Trim Only)
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
- TEMPERATURE CONTROL: Two–handle lever handles make it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Glyde™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 10 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-5/8 in
- UPC:
- 026508261323
- WaterSense Labeled:
- No